Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Food Grade Gear Oil, SAE Grade 140, 5 gal. 04254

Food Grade Gear Oil, SAE Grade 140, 5 gal. (Discontinued)

  • Mfr # 04254
  • Zoro # G3696682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04254
Zoro #
G3696682
UPC #
078254042541
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
NSF Rating
H1 Food Grade
Item - Gear Oil
Gear Oil
Flash Point
374 Degrees F
Min. Operating Temp.
15 Degrees F
Sub-Category
Food Safe Lubricants
Four-Ball Wear
Not Determined
Lubricant NSF Rating
H1 Food Grade
Max. Operating Temp.
375 Degrees F
Pour Point
0 Degrees F
Application
For Use In All Types Of Food Processing Facilities. Gear Sets, Bearings, Pumps, And Chain Applications.
SAE Grade
140
Specific Gravity
0.89
Color
Clear
Base Oil
Mineral
Container Style
Pail
ISO Viscosity Grade
460
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Base
Mineral Oil
Extreme Pressure Use
Yes
Viscosity Index
103
Timken OK Load
Not Determined
Standards
NSF Registered, Category Code H-1, Halal Certified, Kosher Certified
AGMA Standard
7
Container Type
Pail

Description

Food Grade Gear Oil, White Mineral Oil , Size 5 gal, SAE Grade 140 , Viscosity Index 103 , ISO Viscosity Grade 460 , Flash Point (F) 374DF , Pour Point (F) 0DF, For Use In All Types Of Food Processing Facilities. Gear Sets, Bearings, Pumps, And Chain Applications. , Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.