Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Food Grade Gear Oil, SAE Grade 140, 55 gal. 04255

Food Grade Gear Oil, SAE Grade 140, 55 gal. (Discontinued)

  • Mfr # 04255
  • Zoro # G9832654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04255
Zoro #
G9832654
UPC #
078254042558
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Gear Oil
NSF Rating
H1 Food Grade
Item - Gear Oil
Gear Oil
Application
For Use In All Types Of Food Processing Facilities. Gear Sets, Bearings, Pumps, And Chain Applications.
Sub-Category
Food Safe Lubricants
Color
Clear
Lubricant NSF Rating
H1 Food Grade
Flash Point
374 Degrees F
Specific Gravity
0.89
Pour Point
0 Degrees F
SAE Grade
140
Extreme Pressure Use
Yes
Base
Mineral Oil
Viscosity Index
103
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Max. Operating Temp.
375 Degrees F
ISO Viscosity Grade
460
Container Style
Drum
Timken OK Load
Not Determined
Min. Operating Temp.
15 Degrees F
Base Oil
Mineral
AGMA Standard
7
Four-Ball Wear
Not Determined
Container Type
Drum
Standards
NSF Registered, Category Code H-1, Halal Certified, Kosher Certified

Description

Food Grade Gear Oil, White Mineral Oil , Size 55 gal, SAE Grade 140 , Viscosity Index 103 , ISO Viscosity Grade 460 , Flash Point (F) 374DF , Pour Point (F) 0DF, For Use In All Types Of Food Processing Facilities. Gear Sets, Bearings, Pumps, And Chain Applications. , Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.