Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Crc Food Grade Gear Oil, SAE Grade 85W-140, 5 gal. 04250

Food Grade Gear Oil, SAE Grade 85W-140, 5 gal. (Discontinued)

  • Mfr # 04250
  • Zoro # G3649737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04250
Zoro #
G3649737
UPC #
078254042503
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
NSF Rating
H1 Food Grade
ISO Viscosity Grade
320
Extreme Pressure Use
Yes
Base
Mineral Oil
Container Style
Pail
SAE Grade
85W-140
Pour Point
10 Degrees F
Color
Clear
Application
For Use In All Types Of Food Processing Facilities. Gear Sets, Bearings, Pumps, And Chain Applications.
Four-Ball Wear
Not Determined
Viscosity Index
102
Lubricant NSF Rating
H1 Food Grade
Sub-Category
Food Safe Lubricants
Min. Operating Temp.
15 Degrees F
Flash Point
464 Degrees F
Item - Gear Oil
Gear Oil
Standards
Halal Certified, Kosher Certified
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Specific Gravity
0.88
Container Type
Pail
Timken OK Load
Not Determined
AGMA Standard
6
Max. Operating Temp.
375 Degrees F
Base Oil
Mineral

Description

Food Grade Gear Oil, White Mineral Oil , Size 5 gal, SAE Grade 85W-140 , Viscosity Index 102 , ISO Viscosity Grade 320 , Flash Point (F) 464DF , Pour Point (F) 10DF, For Use In All Types Of Food Processing Facilities. Gear Sets, Bearings, Pumps, And Chain Applications. , Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.