Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Food Grade Gear Oil, SAE Grade 90, 5 gal. 04246

Food Grade Gear Oil, SAE Grade 90, 5 gal. (Discontinued)

  • Mfr # 04246
  • Zoro # G3598987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04246
Zoro #
G3598987
UPC #
078254042466
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
NSF Rating
H1 Food Grade
AGMA Standard
Not AGMA Rated
Min. Operating Temp.
15 Degrees F
ISO Viscosity Grade
150/220
Color
Clear
Application
For Use In All Types Of Food Processing Facilities. Gear Sets, Bearings, Pumps, And Chain Applications.
Sub-Category
Food Safe Lubricants
Max. Operating Temp.
375 Degrees F
Specific Gravity
0.88
Container Style
Pail
Extreme Pressure Use
Yes
Four-Ball Wear
Not Determined
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Base
Mineral Oil
Container Type
Pail
Base Oil
Mineral
Timken OK Load
Not Determined
Item - Gear Oil
Gear Oil
Pour Point
14 Degrees F
Viscosity Index
97
SAE Grade
90
Lubricant NSF Rating
H1 Food Grade
Flash Point
374 Degrees F
Standards
NSF Registered, Category Code H-1, Halal Certified, Kosher Certified

Description

Gear Oil, White Mineral Oil, Size 5 gal., SAE Grade 90, Viscosity Index 97, ISO Viscosity Grade 150/220 , Flash Point (F) 374, Pour Point (F) 14, For Use In All Types Of Food Processing Facilities. Gear Sets, Bearings, Pumps, And Chain Applications. , NSF H1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.