Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Food Grade Gear Oil, SAE Grade 90, 55 gal. 04247

Food Grade Gear Oil, SAE Grade 90, 55 gal. (Discontinued)

  • Mfr # 04247
  • Zoro # G9832672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04247
Zoro #
G9832672
UPC #
078254042473
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Gear Oil
NSF Rating
H1 Food Grade
Pour Point
14 Degrees F
AGMA Standard
Not AGMA Rated
ISO Viscosity Grade
150/220
Base Oil
Mineral
Standards
NSF Registered, Category Code H-1, Halal Certified, Kosher Certified
Item - Gear Oil
Gear Oil
Min. Operating Temp.
15 Degrees F
Max. Operating Temp.
375 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Base
Mineral Oil
Flash Point
374 Degrees F
Container Style
Drum
Specific Gravity
0.88
Viscosity Index
97
Lubricant NSF Rating
H1 Food Grade
Color
Clear
Four-Ball Wear
Not Determined
SAE Grade
90
Timken OK Load
Not Determined
Container Type
Drum
Application
For Use In All Types Of Food Processing Facilities. Gear Sets, Bearings, Pumps, And Chain Applications.
Sub-Category
Food Safe Lubricants
Extreme Pressure Use
Yes

Description

Food Grade Gear Oil, White Mineral Oil , Size 55 gal, SAE Grade 90 , Viscosity Index 97 , ISO Viscosity Grade 150/220 , Flash Point (F) 374DF , Pour Point (F) 14DF, For Use In All Types Of Food Processing Facilities. Gear Sets, Bearings, Pumps, And Chain Applications. , Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.