Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04267
Zoro #
G3731025
UPC #
078254042671
Country of Origin
Unknown
Dimensions
Container Size
5 gal
Details
Item
Chain, Cable, and Wire Rope Lubricant
NSF Rating
H1 Food Grade
Lubricant Container
Pail
Flash Point
585 Degrees F
Lubricant NSF Rating
H1 Food Grade
Chain and Cable Lubricant Type
Chain and Cable Lubricant
Properties- Chain and Cable Lubricants
Extreme Temperature, High Load and Wear
Max. Operating Temp.
600 Degrees F
Standards
NSF Registered 144417, Category Code H1
Min. Operating Temp.
-5 Degrees F
Application
Oven Chains, Conveyor Chains, Food Packaging Equipment, Gear Sets, Bearings
Chemical Base
Ester
Net Weight
5 gal.
Lubricant Additives
No Additives
VOC Content
0%
Green Environmental Attribute
Does not Contain Formaldehyde
Color
White
Container Type
Bucket
Specific Gravity
0.95
Description
Pail, H1 Food Grade, 5 gal, -5 Degrees F, 600 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.