Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Food Grade Hydraulic Oil, ISO 46, SAE Grade 20, 5 gal. 04222

Food Grade Hydraulic Oil, ISO 46, SAE Grade 20, 5 gal. (Discontinued)

  • Mfr # 04222
  • Zoro # G3665785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04222
Zoro #
G3665785
UPC #
078254042220
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Hydraulic Oil
NSF Rating
H1 Food Grade
Application
For Use In All Types Of Food Processing Facilities. Hydraulic Systems, Vacuum Pumps, Canning, Bearings, Valves, Circulating Oil.
Sub-Category
Food Safe Lubricants
Specific Gravity
0.88
Standards
NSF Registered, Category Code H-1, Halal Certified, Kosher Certified
Flash Point
450 Degrees F
Max. Operating Temp.
375 Degrees F
Timken OK Load
Not Specified
Min. Operating Temp.
0 Degrees F
Base Oil
Mineral
ISO Viscosity Grade
46
Four-Ball Wear
Not Determined
Viscosity Index
112
Container Style
Pail
Color
Clear
SAE Grade
20
Pour Point
-31 Degrees F
Lubricant NSF Rating
H1 Food Grade
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Container Type
Pail
Base
Mineral Oil
Item - Hydraulic Oils
Hydraulic Oil

Description

Hydraulic Oil Mineral, White Oil, Size 5 gal., SAE Grade 20, Viscosity Index 89, ISO Viscosity Grade 46, Flash Point (F) 459, Pour Point (F) 3, For Use In All Types Of Food Processing Facilities. Hydraulic Systems, Vacuum Pumps, Canning, Bearings, Valves, Circulating Oil. , NSF H1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.