Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Crc Food Grade Hydraulic Oil, ISO 46, SAE Grade 20, 55 gal. 04223

Food Grade Hydraulic Oil, ISO 46, SAE Grade 20, 55 gal. (Discontinued)

  • Mfr # 04223
  • Zoro # G9832724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04223
Zoro #
G9832724
UPC #
078254042237
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Hydraulic Oil
NSF Rating
H1 Food Grade
Standards
Halal Certified, Kosher Certified
Min. Operating Temp.
0 Degrees F
SAE Grade
20
Container Style
Drum
ISO Viscosity Grade
46
Specific Gravity
0.88
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Four-Ball Wear
Not Determined
Base Oil
Mineral
Lubricant NSF Rating
H1 Food Grade
Base
Mineral Oil
Viscosity Index
112
Pour Point
-31 Degrees F
Color
Clear
Container Type
Drum
Max. Operating Temp.
375 Degrees F
Item - Hydraulic Oils
Hydraulic Oil
Sub-Category
Food Safe Lubricants
Application
For Use In All Types Of Food Processing Facilities. Hydraulic Systems, Vacuum Pumps, Canning, Bearings, Valves, Circulating Oil.
Flash Point
450 Degrees F
Timken OK Load
Not Specified

Description

Hydraulic Oil Mineral, White Oil, Size 55 gal., SAE Grade 20, Viscosity Index 89, ISO Viscosity Grade 46, Flash Point (F) 459, Pour Point (F) 3, For Use In All Types Of Food Processing Facilities. Hydraulic Systems, Vacuum Pumps, Canning, Bearings, Valves, Circulating Oil. , NSF H1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.