Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Food Grade Hydraulic Oil, ISO 68, SAE Grade 20, 55 gal. 04227

Food Grade Hydraulic Oil, ISO 68, SAE Grade 20, 55 gal. (Discontinued)

  • Mfr # 04227
  • Zoro # G9832715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04227
Zoro #
G9832715
UPC #
078254042275
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Hydraulic Oil
NSF Rating
H1 Food Grade
Lubricant NSF Rating
H1 Food Grade
Flash Point
500 Degrees F
Base
Mineral Oil
Specific Gravity
0.87
Four-Ball Wear
Not Determined
Sub-Category
Food Safe Lubricants
Base Oil
Mineral
Standards
Halal Certified, Kosher Certified
Application
For Use In All Types Of Food Processing Facilities. Hydraulic Systems, Vacuum Pumps, Canning, Bearings, Valves, Circulating Oil.
Max. Operating Temp.
375 Degrees F
Timken OK Load
Not Specified
Min. Operating Temp.
0 Degrees F
Pour Point
-27 Degrees F
Container Style
Drum
Container Type
Drum
Viscosity Index
106
ISO Viscosity Grade
68
Item - Hydraulic Oils
Hydraulic Oil
SAE Grade
20
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Color
Clear

Description

Hydraulic Oil Mineral, White Oil , Size 55 gal., SAE Grade 20 , Viscosity Index 106 , ISO Viscosity Grade 68 , Flash Point (F) 500, Pour Point (F) 3, For Use In All Types Of Food Processing Facilities. Hydraulic Systems, Vacuum Pumps, Canning, Bearings, Valves, Circulating Oil., NSF H1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.