This item is Discontinued.

Crc Food Grade Hydraulic Oil, ISO 68, SAE Grade 20, 5 gal. 04226

Food Grade Hydraulic Oil, ISO 68, SAE Grade 20, 5 gal. (Discontinued)

  • Mfr # 04226
  • Zoro # G3697303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04226
Zoro #
G3697303
UPC #
078254042268
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Hydraulic Oil
NSF Rating
H1 Food Grade
Sub-Category
Food Safe Lubricants
Timken OK Load
Not Specified
Pour Point
-27 Degrees F
ISO Viscosity Grade
68
Application
For Use In All Types Of Food Processing Facilities. Hydraulic Systems, Vacuum Pumps, Canning, Bearings, Valves, Circulating Oil.
Viscosity Index
106
Standards
Category Code H-1, Halal Certified, Kosher Certified, NSF Registered
Color
Clear
Min. Operating Temp.
0 Degrees F
Item - Hydraulic Oils
Hydraulic Oil
Flash Point
500 Degrees F
Container Type
Pail
Base Oil
Mineral
Max. Operating Temp.
375 Degrees F
SAE Grade
20
Container Style
Pail
Four-Ball Wear
Not Determined
Lubricant NSF Rating
H1 Food Grade
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Base
Mineral Oil
Specific Gravity
0.87

Description

Food Grade Hydraulic Oil, White Oil , Size 5 gal, SAE Grade 20 , Viscosity Index 106 , ISO Viscosity Grade 68 , Flash Point (F) 500DF , Pour Point (F) 3DF, For Use In All Types Of Food Processing Facilities. Hydraulic Systems, Vacuum Pumps, Canning, Bearings, Valves, Circulating Oil. , Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.