Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Food Grade Mold Release WO, 11.5 Wt oz. 03311

Food Grade Mold Release WO, 11.5 Wt oz. (Discontinued)

  • Mfr # 03311
  • Zoro # G4148536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03311
Zoro #
G4148536
UPC #
078254033112
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Mold Release Agent
NSF Rating
H1 Food Grade, M1 Food Grade
Primary Additive
No Additives
USDA Certified Biobased Product
No
50 State VOC Compliant
Yes
Odorless
No
Flammability
Flammable
Primary Chemical Base
Dimethyl Ether
Standards
RoHS Compliant
Net Weight
11.5 oz
Lubricant NSF Rating
H1 Food Grade
Max. Operating Temp.
300 Degrees F
Container Type
Spray Can
VOC Content
55 %
Physical Form
Liquid
Application
use with all thermoplastic resins, polyolefins, polycarbonates, rubber and some epoxies. Ideal for medical and food applications.
Min. Operating Temp.
40 Degrees F
Flash Point
350 Degrees F
Paintable
Yes
Net Fill
11.5 oz
Mold Release Container
Aerosol Can
Mold Release Color
Colorless
Mold Release Base
Mineral Oil
Water Resistant
Yes
Mold Release Film
Wet
For Use On Materials
Plastic, Rubber
Operating Temp. Range
40 Degrees to 300 Degrees F
Mold Release Type
Food Grade Mold Release
Silicone Content
0 %
Heavy Duty
No

Description

Food Grade Mold Release, 16 oz, Aerosol Can, No Additives, Wet, Liquid, 40 Degrees F, 300 Degrees F, CRC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.