Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04262
Zoro #
G9962976
UPC #
078254042626
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Item
Chain, Cable, and Wire Rope Lubricant
NSF Rating
H1 Food Grade
Lubricant Container
Drum
Standards
NSF Registered 144416, Category Code H1
Lubricant Additives
No Additives
Net Weight
55 gal.
VOC Content
0%
Min. Operating Temp.
0 Degrees F
Container Type
Drum
Properties- Chain and Cable Lubricants
High Humidity Environments
Application
Proofer Boxes, Conveyor, Roller Ball Bearings, Pin, Roller Chains, Slides, Gears,, Various Other Food Processing Equipment
Color
Clear
Chemical Base
Mineral Oil
Max. Operating Temp.
375 Degrees F
Lubricant NSF Rating
H1 Food Grade
Green Environmental Attribute
Does not Contain Formaldehyde
Specific Gravity
0.88
Chain and Cable Lubricant Type
Chain and Cable Lubricant
Flash Point
370 Degrees F
Description
Drum, H1 Food Grade, 55 gal, 0 Degrees F, 375 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.