Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Purpose Food Grade Silicone Lubricant, H1 Food Grade, -40 to 400 Degree F, 5 Gal Pail

  • Mfr # 03041

  • Zoro # G1699625


product price: $440.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Lubricant Application
General Purpose Lubricant
NSF Rating
H1
Lubricant Container
Pail
Lubricant Base
Silicone
Primary Additive
No Additives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03041
Zoro #
G1699625
UPC #
078254030418
Country of Origin
United States

Dimensions

Container Size
5 gal
Size
5 gal.

Details

Item
General Purpose Dry Lubricant
Lubricant Application
General Purpose Lubricant
NSF Rating
H1
Lubricant Container
Pail
Lubricant Base
Silicone
Primary Additive
No Additives
USDA Certified Biobased Product
Not USDA Certified Biobased Product
50 State VOC Compliant
No
Lubricant Color
Colorless
Odorless
No
Flammability
Flammable
Application
Food processing & handling equipment, chutes, guides, rails, conveyors, bottling machinery, slicers, ovens, freezers, knives, saws, coin mechanisms, linkages, locks, pulleys, timers, rubber seals, tools, vending machines and ceramic insulators.
Min. Operating Temp.
-40 Degrees F
Chemical Base
Silicone
Container Type
Pail
VOC Content
97 %
Standards
NSF Registered 119561 Category Code H1, RoHS Compliant
Lubricant Film
Dry
Lubricant NSF Rating
H1 Food Grade
Specific Gravity
0.66
Flash Point
Less Than 0 Degrees F
Max. Operating Temp.
400 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Net Weight
5 gal.
Lubricant Type
Silicone Lubricant
GHS Flammability Rating
Highly Flammable Liquid (Category 2)
Lubricant Additives
Silicone
Color
Colorless
Sub-Category
Food Safe Lubricants
Lubricant Base Material
Silicone
Net Fill
5 gal
Operating Temp. Range
-40 Degrees to 400 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Base Lubricant
Silicone
Operating Temperature - Maximum
400 Degrees F
Odor
Not Odorless
Post-Application Film
Dry
Product Type
General Purpose Lubricant
Metal Detectable Container
Metal Detectable
Container Capacity
5 gal
Primary Additives
No Additives

Description

General Purpose Lubricant, Dry, CRC, Net Fill 5 gal, Container Size 5 gal, Lubricant Container Pail, Silicone, No Additives Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating H1, 50 State VOC Compliant No, VOC Content 97 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Highly Flammable Liquid (Category 2), Flash Point Less Than 0 Degrees F, Standards NSF Registered 119561 Category Code H1, RoHS Compliant

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.