Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Food Grade Syn Oil ISO32/46, 55 Gal 04203

Food Grade Syn Oil ISO32/46, 55 Gal (Discontinued)

  • Mfr # 04203
  • Zoro # G9832751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04203
Zoro #
G9832751
UPC #
078254042039
Country of Origin
Unknown

Dimensions

Size
55 gal

Details

Item
Compressor Oil
Sub-Category
Compressor
Flash Point
490 Degrees F
Viscosity @ 100C
7.6 cSt
SAE Grade
20
Application
Great for Use In All Types of Food Processing Facilities, Rotary Screw Compressors, Rotary Van Compressors, Reciprocating Compressors, Centrifugal Compressors and Vacuum Pumps
Pour Point
-58 Degrees F
Container Type
Drum
Viscosity @ 40C
42 cSt
Specific Gravity
0.85
Four-Ball Wear
Not Specified
Food Grade
Yes
ISO Viscosity Grade
32/46
Base
Polyalphaolefin
Temp. Range
-50 Degrees to 190 Degrees F
Standards
NSF 144410, H-1
Color
Clear
For Use With
For Use In All Types Of Food Processing Facilities, Rotary Screw Compressors, Rotary Van Compressors, Recipocating Compressors, Centrifugal Compressors And Vacuum Pumps.
Type
ISO32/46

Description

Compressor Oil, Container Type Drum, ISO Viscosity Grade 32/46, Flash Point 490 Degrees F, Food Grade Yes, Application Great for Use In All Types of Food Processing Facilities, Rotary Screw Compressors, Rotary Van Compressors, Reciprocating Compressors, Centrifugal Compressors and Vacuum Pumps, Viscosity @ 40C 42 cSt, Viscosity @ 100C 7.6 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.