Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Food Grade Synth Oil ISO68, 5 Gal 04206

Food Grade Synth Oil ISO68, 5 Gal (Discontinued)

  • Mfr # 04206
  • Zoro # G3598883
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04206
Zoro #
G3598883
UPC #
078254042060
Country of Origin
Unknown

Dimensions

Size
5 gal

Details

Item
Compressor Oil
Specific Gravity
0.87
Four-Ball Wear
Not Specified
SAE Grade
20
Container Type
Pail
Temp. Range
-50 Degrees to 190 Degrees F
Application
Great for Use In All Types of Food Processing Facilities, Rotary Screw Compressors, Rotary Van Compressors, Reciprocating Compressors, Centrifugal Compressors and Vacuum Pumps
Viscosity @ 100C
9.8 cSt
Viscosity @ 40C
59.7 cSt
Standards
NSF 144519, H-1
Food Grade
Yes
Flash Point
464 Degrees F
Sub-Category
Compressor
ISO Viscosity Grade
68
Pour Point
-58 Degrees F
Base
Polyalphaolefin
Color
Clear
For Use With
For Use In All Types Of Food Processing Facilities, Rotary Screw Compressors, Rotary Van Compressors, Recipocating Compressors, Centrifugal Compressors And Vacuum Pumps.
Type
ISO68

Description

Compressor Oil, Container Type Pail, ISO Viscosity Grade 68, Flash Point 464 Degrees F, Food Grade Yes, Application Great for Use In All Types of Food Processing Facilities, Rotary Screw Compressors, Rotary Van Compressors, Reciprocating Compressors, Centrifugal Compressors and Vacuum Pumps, Viscosity @ 40C 59.7 cSt, Viscosity @ 100C 9.8 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.