Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Food Grade Synth Oil ISO68, 55 Gal 04207

Food Grade Synth Oil ISO68, 55 Gal (Discontinued)

  • Mfr # 04207
  • Zoro # G9832742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04207
Zoro #
G9832742
UPC #
078254042077
Country of Origin
Unknown

Dimensions

Size
55 gal

Details

Item
Compressor Oil
Viscosity @ 40C
59.7 cSt
Application
Great for Use In All Types of Food Processing Facilities, Rotary Screw Compressors, Rotary Van Compressors, Reciprocating Compressors, Centrifugal Compressors and Vacuum Pumps
Food Grade
Yes
Flash Point
464 Degrees F
Container Type
Drum
Viscosity @ 100C
9.8 cSt
Base
Polyalphaolefin
Temp. Range
-50 Degrees to 190 Degrees F
Specific Gravity
0.87
SAE Grade
20
Standards
NSF 144519, H-1
Four-Ball Wear
Not Specified
Pour Point
-58 Degrees F
ISO Viscosity Grade
68
Sub-Category
Compressor
For Use With
For Use In All Types Of Food Processing Facilities, Rotary Screw Compressors, Rotary Van Compressors, Recipocating Compressors, Centrifugal Compressors And Vacuum Pumps.
Color
Clear
Type
ISO68

Description

Compressor Oil, Container Type Drum, ISO Viscosity Grade 68, Flash Point 464 Degrees F, Food Grade Yes, Application Great for Use In All Types of Food Processing Facilities, Rotary Screw Compressors, Rotary Van Compressors, Reciprocating Compressors, Centrifugal Compressors and Vacuum Pumps, Viscosity @ 40C 59.7 cSt, Viscosity @ 100C 9.8 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.