Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Food Grade Synthetic Oil, ISO 220, 5 gal. 04232

Food Grade Synthetic Oil, ISO 220, 5 gal. (Discontinued)

  • Mfr # 04232
  • Zoro # G3668621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04232
Zoro #
G3668621
UPC #
078254042329
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
NSF Rating
H1 Food Grade
Sub-Category
Food Safe Lubricants
Base
Polyalphaolefins (PAO)
Base Oil
Synthetic
Extreme Pressure Use
Yes
Min. Operating Temp.
-36 Degrees F
Item - Gear Oil
Gear Oil
Container Type
Pail
Flash Point
504 Degrees F
Application
For Use In All Types Of Food Processing Facilities. Gear Sets, Bearings, Worm Gears, Chains, & Circulating Oil
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Color
Clear
Standards
NSF Registered, Category Code H-1, Halal Certified, Kosher Certified
Container Style
Pail
Max. Operating Temp.
450 Degrees F
Viscosity Index
128
Lubricant NSF Rating
H1 Food Grade
Four-Ball Wear
Not Determined
Specific Gravity
0.85
ISO Viscosity Grade
220
Pour Point
-31 Degrees F
Timken OK Load
Not Determined
AGMA Standard
5
SAE Grade
50

Description

Food Grade Synthetic Gear Oil, Polyalphaolefins , Size 5 gal, SAE Grade 50 , Viscosity Index 128 , ISO Viscosity Grade 220 , Flash Point (F) 504DF , Pour Point (F) -31DF, For Use In All Types Of Food Processing Facilities. Gear Sets, Bearings, Worm Gears, Chains, & Circulating Oil , Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.