Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Food Grade Synthetic Oil, ISO 320, 5 gal. 04236

Food Grade Synthetic Oil, ISO 320, 5 gal. (Discontinued)

  • Mfr # 04236
  • Zoro # G3611036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04236
Zoro #
G3611036
UPC #
078254042367
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
NSF Rating
H1 Food Grade
Container Type
Pail
Container Style
Pail
AGMA Standard
6
Item - Gear Oil
Gear Oil
Timken OK Load
Not Determined
Specific Gravity
0.85
Pour Point
-27 Degrees F
Sub-Category
Food Safe Lubricants
Lubricant NSF Rating
H1 Food Grade
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Flash Point
518 Degrees F
Base
Polyalphaolefins (PAO)
ISO Viscosity Grade
320
Color
Clear
Four-Ball Wear
Not Determined
Extreme Pressure Use
Yes
Base Oil
Synthetic
Application
For Use In All Types Of Food Processing Facilities. Gear Sets, Bearings, Worm Gears, Chains, & Circulating Oil
SAE Grade
60
Viscosity Index
132
Standards
Halal Certified, Kosher Certified
Max. Operating Temp.
450 Degrees F
Min. Operating Temp.
-36 Degrees F

Description

Food Grade Synthetic Gear Oil, Polyalphaolefins , Size 5 gal, SAE Grade 60 , Viscosity Index 132 , ISO Viscosity Grade 320 , Flash Point (F) 518DF , Pour Point (F) -27DF, For Use In All Types Of Food Processing Facilities. Gear Sets, Bearings, Worm Gears, Chains, & Circulating Oil , Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.