Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Food Grade Synthetic Oil, ISO 460, 5 gal. 04242

Food Grade Synthetic Oil, ISO 460, 5 gal. (Discontinued)

  • Mfr # 04242
  • Zoro # G3621992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04242
Zoro #
G3621992
UPC #
078254042428
Country of Origin
Unknown

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
NSF Rating
H1 Food Grade
Timken OK Load
Not Determined
Pour Point
-17 Degrees F
Item - Gear Oil
Gear Oil
Container Style
Pail
Extreme Pressure Use
Yes
Flash Point
518 Degrees F
Max. Operating Temp.
450 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Container Type
Pail
Lubricant NSF Rating
H1 Food Grade
Application
For Use In All Types Of Food Processing Facilities. Gear Sets, Bearings, Worm Gears, Chains, & Circulating Oil
Four-Ball Wear
Not Determined
Min. Operating Temp.
-36 Degrees F
Standards
Halal Certified, Kosher Certified
Base Oil
Synthetic
SAE Grade
Not Specified
ISO Viscosity Grade
460
Specific Gravity
0.85
Color
Clear
Sub-Category
Food Safe Lubricants
Viscosity Index
130
AGMA Standard
7
Base
Polyalphaolefins (PAO)

Description

Food Grade Synthetic Gear Oil, Polyalphaolefins , Size 5 gal, Viscosity Index 130 , ISO Viscosity Grade 460 , Flash Point (F) 518DF , Pour Point (F) -17DF, For Use In All Types Of Food Processing Facilities. Gear Sets, Bearings, Worm Gears, Chains, & Circulating Oil , Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.