Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04212
Zoro #
G3690775
UPC #
078254042121
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Hydraulic Oil
NSF Rating
H1 Food Grade
Specific Gravity
0.83
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Color
Clear
Four-Ball Wear
Not Determined
Pour Point
-55 Degrees F
Item - Hydraulic Oils
Hydraulic Oil
Sub-Category
Food Safe Lubricants
Timken OK Load
Not Specified
Container Type
Pail
ISO Viscosity Grade
46
SAE Grade
20
Flash Point
500 Degrees F
Standards
Halal Certified, Kosher Certified
Viscosity Index
127
Base
Polyalphaolefins (PAO)
Max. Operating Temp.
450 Degrees F
Lubricant NSF Rating
H1 Food Grade
Application
For Use In All Types Of Food Processing Facilities. Hydraulic Systems, Vacuum Pumps, Canning, Bearings, Valves, Circulating Oil.
Base Oil
Synthetic
Min. Operating Temp.
-50 Degrees F
Container Style
Pail
Description
Hydraulic Oil,Polyalphaolefin Base,Size 5 gal.,Container Type Pail,SAE Grade 20,ISO Viscosity Grade 46 ,Viscosity Index 127 ,Color Clear,Temp. Range -50 Degrees to 450 Degrees F,Pour Point -55 Degrees F,Flash Point 500 Degrees F,Dropping Point Not Specified,Specific Gravity 0.83,Four-Ball Wear Not Specified,Timken OK Load Not Specified,Viscosity @ 40C 46 cSt,Viscosity @ 100C 9.5 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.