Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Food Grade Synthetic Oil, ISO 68, 5 gal. 04216

Food Grade Synthetic Oil, ISO 68, 5 gal. (Discontinued)

  • Mfr # 04216
  • Zoro # G3693164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04216
Zoro #
G3693164
UPC #
078254042169
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Hydraulic Oil
NSF Rating
H1 Food Grade
Lubricant NSF Rating
H1 Food Grade
Standards
Halal Certified, Kosher Certified
Base
Polyalphaolefins (PAO)
ISO Viscosity Grade
68
Four-Ball Wear
Not Determined
Pour Point
-55 Degrees F
Min. Operating Temp.
-50 Degrees F
Flash Point
500 Degrees F
SAE Grade
20
Application
For Use In All Types Of Food Processing Facilities. Hydraulic Systems, Vacuum Pumps, Canning, Bearings, Valves, Circulating Oil.
Max. Operating Temp.
450 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Base Oil
Synthetic
Container Type
Pail
Sub-Category
Food Safe Lubricants
Color
Clear
Item - Hydraulic Oils
Hydraulic Oil
Specific Gravity
0.84
Viscosity Index
141
Timken OK Load
Not Specified
Container Style
Pail

Description

Food Grade Synthetic Hydraulic Oil, Polyalphaolefin , Size 5 gal, SAE Grade 20 , Viscosity Index 141 , ISO Viscosity Grade 68 , Flash Point (F) 500DF , Pour Point (F) -55DF, For Use In All Types Of Food Processing Facilities. Hydraulic Systems, Vacuum Pumps, Canning, Bearings, Valves, Circulating Oil. , Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.