Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Food Grade Synthetic Oil, ISO 68, 55 gal. 04217

Food Grade Synthetic Oil, ISO 68, 55 gal. (Discontinued)

  • Mfr # 04217
  • Zoro # G9832733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04217
Zoro #
G9832733
UPC #
078254042176
Country of Origin
Unknown

Dimensions

Container Size
55 gal

Details

Item
Hydraulic Oil
NSF Rating
H1 Food Grade
Color
Clear
Container Style
Drum
Specific Gravity
0.84
Standards
Halal Certified, Kosher Certified
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Item - Hydraulic Oils
Hydraulic Oil
Base
Polyalphaolefins (PAO)
Lubricant NSF Rating
H1 Food Grade
Container Type
Drum
Pour Point
-55 Degrees F
Min. Operating Temp.
-50 Degrees F
Max. Operating Temp.
450 Degrees F
SAE Grade
20
Application
For Use In All Types Of Food Processing Facilities. Hydraulic Systems, Vacuum Pumps, Canning, Bearings, Valves, Circulating Oil.
Viscosity Index
141
Flash Point
500 Degrees F
Base Oil
Synthetic
Timken OK Load
Not Specified
Sub-Category
Food Safe Lubricants
Four-Ball Wear
Not Determined
ISO Viscosity Grade
68

Description

Food Grade Synthetic Hydraulic Oil, Polyalphaolefin , Size 55 gal, SAE Grade 20 , Viscosity Index 141 , ISO Viscosity Grade 68 , Flash Point (F) 500DF , Pour Point (F) -55DF, For Use In All Types Of Food Processing Facilities. Hydraulic Systems, Vacuum Pumps, Canning, Bearings, Valves, Circulating Oil. , Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.