Zoro Homepage

Galvanize Coating, Can, 16 oz, Ext/Int, Galvanizing Compound Spray Primer, Alum/Metallic, Gray

  • Mfr # 18412

  • Zoro # G0253075


product price: $13.49
/ea

Key Features

Container Size
16 oz
Max. Operating Temp.
130 Degrees F
VOC Content
555.6 g/L
Application
On threads, exposed edges, fasteners, conduit, strapping, welds, fencing, railings, grates, electrical poles, breaker panel housings, rain spouts, signs, doors, trailers, waste containers, catwalks, and guard rails.
Net Weight
13 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18412
Zoro #
G0253075
UPC #
078254184128
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Galvanize Coating
Max. Operating Temp.
130 Degrees F
VOC Content
555.6 g/L
Application
On threads, exposed edges, fasteners, conduit, strapping, welds, fencing, railings, grates, electrical poles, breaker panel housings, rain spouts, signs, doors, trailers, waste containers, catwalks, and guard rails.
Net Weight
13 oz
Specific Gravity
0.77
Flash Point
411 Degrees F (210 Degrees C)
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Primary Chemical Base
Zinc
Standards
ASTM A780
Dry Time to Recoat
1 hr
Use Location
Exterior, Interior
Coating Application
Galvanizing Compound Spray Primer
Resistance Properties
Corrosion-Resistant, Mold-Resistant
Features
Use as a Touch-Up for Damaged Galvanized Coatings
Sub Brand
High Performance
Dry Time Tack Free
20 min
Sheen
Matte
Coverage Area
24 sq ft
Base Type
Solvent
VOC Content Weight Percentage
45.6 %
Dry Time
8 hr
Application Method
Spray
Finish Texture
Smooth
Base Composition
Modified Epoxy
For Material Type
Metal
Lubricant Color
Gray
NSF Rating
Not Rated
Lubricant Container
Aerosol Can

Description

Product Description


High-performance coating of >93% pure zinc that electrochemically bonds with ferrous metals to form a galvanic cell. It actively fights rust and corrosion. Use as a touch-up for damaged galvanized coatings. Dries quickly. Outdoor protection: 1-2 years.


Features and Benefits


•Excellent touch-up for damaged galvanized coatings
•Protects base metal even when scratched, abraded, or dented
•Dries tack -free in 20 minutes
•Outdoor protection 1 to 2 years

Applications


•Exposed Edges
•Fasteners
•Conduit
•Strapping
•Welds
•Fencing
•Railings
•Grates
•Electrical Poles
•Breaker Panel Housings
•Rain Spouts
•Signs
•Doors
•Trailers
•Waste Containers
•Catwalks
•Guard Rails Meets Astm A780

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.