Zoro Homepage

General Purpose Lubricant, Vegetable Oil

  • Mfr # 03090

  • Zoro # G914803022


product price: $26.79
/ea

Key Features

Container Type
Aerosol Can
Min. Operating Temp.
-20 Degrees F
Flash Point
520 Degrees F
Lubricant Film
Wet
NSF Rating
H1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03090
Zoro #
G914803022
UPC #
078254001531
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Container Type
Aerosol Can
Min. Operating Temp.
-20 Degrees F
Flash Point
520 Degrees F
Lubricant Film
Wet
NSF Rating
H1
Color
Amber
Standards
NSF Registered 154206 Category Code H1,
VOC Content
20.2 %
Series
Power Lube
Item
General Purpose Lubricant
Lubricant Color
Amber
50 State VOC Compliant
Yes
Operating Temp. Range
-20 Degrees to 520 Degrees F
Lubricant Application
General Purpose Lubricant
USDA Certified Biobased Product
USDA Certified Biobased Product
Odorless
No
Max. Operating Temp.
520 Degrees F
Flammability
Flammable
GHS Flammability Rating
Flammable Aerosol (Category 2)
Lubricant Base
Vegetable Oil
Lubricant Container
Aerosol Can
Product Type
General Purpose Lubricant
Aerosol Container Delivery Method
Rigid Straw
Metal Detectable Container
Metal Detectable
Operating Temperature - Maximum
520 Degrees F
Primary Additives
Ceramic Powder
Container Capacity
16 oz
Post-Application Film
Wet
Odor
Not Odorless
Aerosol Container Net Fill
11 oz
Operating Temperature - Minimum
-20 Degrees F
Base Lubricant
Vegetable Oil

Description

Lubricant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.