Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Germicidal Cleaner, 19 oz, Aerosol Spray Can, Fruity

  • Mfr # 14430

  • Zoro # G0410243


product price: $10.99
/ea

Key Features

Container Type
Aerosol Spray Can
Size
20 oz.
Fragrance
Fruity
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectant Cleaner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14430
Zoro #
G0410243
UPC #
078254144306
Country of Origin
United States

Dimensions

Size
20 oz.
Cleaner Container Size
20 oz
Degreaser Container Size
20 oz.
Container Size
20 oz

Details

Container Type
Aerosol Spray Can
Fragrance
Fruity
Item
Germicidal Cleaner
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectant Cleaner
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Effective to Remove
E. Coli, Hepatitis A, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Salmonella, Staph Infection, Vancomycin-Resistant Enterococcus Faecalis
Disinfectant Efficacy
E. Coli, Hepatitis A, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Salmonella, Staph Infection, Vancomycin-Resistant Enterococcus Faecalis
RTU Yield per Container
Ready to use
Degreaser Container Type
Aerosol Can
Recommended Dilution
Ready to Use
Includes Chemical
None
Standards
NSF Rated, RoHS Certified
Item - Disinfectants and Sanitizers
Disinfectant and Sanitizer
Net Weight
19 oz
Sub-Category
Disinfectant Cleaner Deodorant
Contains
Water Based
Cleaner Form
Foam
Cleaner Container Type
Aerosol Can
VOC Content
8%
EPA Registration Number
706-65-55809
NSF Rating
C1
EPA Registered
Yes
Targeted Pathogens
E-coli; H1N1; Hepatitis A; Herpes; HIV; Salmonella
Rinse Required
Yes
Surfaces for Use On
Hard Nonporous Surfaces
Product Series
Hydro Force

Description

Germicidal Cleaner, Primary Chemical None, Container Type Aerosol Spray Can, Container Size 20 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Fruity, Cleaner Form Foam, Surfaces for Use On Hard Nonporous Surfaces, Standards NSF Rated, RoHS Certified, Targeted Pathogens E-coli; H1N1; Hepatitis A; Herpes; HIV; Salmonella, Product Series Hydro Force, VOC Content 8 Percent, Rinse Required Yes, NSF Rating C1, EPA Registered Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.