Glass Cleaner, 8 oz, Aerosol Spray Can, Unscented
- Mfr # 1003738
- Zoro # G422801091
product price:Â
$
19.19
/ea
Key Features
Container Type
Aerosol Spray Can
Container Size
8 oz
Fragrance
Unscented
Color
Clear
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1003738
- Zoro #
- G422801091
- UPC #
- 00078254051314
- Country of Origin
- United States
Dimensions
- Container Size
- 8 oz
- Width
- 2 in
- Height
- 6.88 in
Details
- Item
- Glass Cleaner
- Container Type
- Aerosol Spray Can
- Fragrance
- Unscented
- Color
- Clear
Description
CRC 1003738 VISICLEAR NON-FLAMMABLE ELECTRONICS SCREEN CLEANER, 8 OZ AEROSOL CAN, ODORLESS ODOR/SCENT, CLEAR COLORLESS, EMULSION FORM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.