Shop RMC
See all product information
Create Account
Enviro Care Neutral Disinfectant, 1 gal, Blue, 4 PK
- Mfr # RCMPC12001227CT
- Zoro # G902502098
product price:Â
$
98.89
/pk of 4, $24.72/ea
Key Features
Color
Blue
Ready to Use/Concentrated
Concentrated
Application
Multi-purpose
Recommended Dilution
1:64
Cleaner Form
Spray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCMPC12001227CT
- Zoro #
- G902502098
- UPC #
- 622514044792
- Country of Origin
- United States
- Color
- Blue
- Ready to Use/Concentrated
- Concentrated
- Item
- Disinfectant Cleaner
- Application
- Multi-purpose
- Recommended Dilution
- 1:64
- Cleaner Form
- Spray
- Type
- Disinfectant
- Features
- pH Neutral
- Targeted Pathogens
- Bacteria Remover, Fungi Remover, Virus Remover, Mildew Remover
- EPA Registered
- Yes
- Surfaces for Use On
- Hard, Non-Porous Surfaces
Dimensions
- Container Size
- 1 gal
Description
EPA-registered disinfectant concentrate contains a hospital-type, neutral pH disinfectant for hard surfaces. This highly concentrated (1:64) formula is bactericidal, virucidal, fungicidal and mildewstatic. Cleaner is effective against HIV-1 virus, MRSA and many other pathogens.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.