Zoro Homepage

Grease, 16 oz, Aerosol Can, White

  • Mfr # 3080

  • Zoro # G406876602


product price: $307.99
/pk 12, $25.67/ea
Free Shipping & Returns

Key Features

Lubricant Type
Grease
Container Type
Aerosol Can
Size
16 oz
Flash Point
0°F
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3080
Zoro #
G406876602
UPC #
30078254030808
Country of Origin
United States

Dimensions

Size
16 oz

Details

Lubricant Type
Grease
Container Type
Aerosol Can
Flash Point
0°F
Color
White

Description

CRC WHITE LITHIUM GREASE - 16 OZ AEROSOL CAN - NLGI GRADE 2 - 03080 - PKG QTY 12 EXCELLENT HEAT AND WATER RESISTANCE. RUST AND OXIDATION INHIBITORS FOR SUPERIOR METAL PROTECTION. SMOOTH, BUTTERY CONSISTENCY PROVIDES OPTIMUM SURFACE COVERAGE. PRODUCES A TOUGH, HIGH VISCOSITY FILM. WHITE COLOR ALLOWS FOR EASY VISUAL INSPECTION OF FILM COVERAGE.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.