Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Hd Corrosion Inhibitor 10Oz 6026

Hd Corrosion Inhibitor 10Oz (Discontinued)

  • Mfr # 6026
  • Zoro # G508207984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6026
Zoro #
G508207984
UPC #
78254060262
Country of Origin
United States

Details

Max. Operating Temp.
-40 to 175°F
Application
Electrical connections (connections must be made first), engine components, equipment storage, fasteners, motors, salt spray protection, shaft, spindles, steering & throttle linkages
Specific Gravity
0.787
Flammable/Non Flammable
Extremely Flammable
Flash point (F)
<0°F

Description

A long term, flexible corrosion inhibitor that protects preserves metal surfaces, electrical connections, engine components fasteners, subject to salt spray and high humidity Also provides effective protection for steering throttle linkages Applications Electrical connections, engine components, equipment storage, fasteners, motors, salt spray protection, shaft, spindles, steering throttle linkages CRC 06026

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.