Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Crc Heavy Duty Degreaser, 5 gal Bucket, Ready to Use, Solvent Based 03122

Heavy Duty Degreaser, 5 gal Bucket, Ready to Use, Solvent Based (Discontinued)

  • Mfr # 03122
  • Zoro # G6603900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03122
Zoro #
G6603900
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal.
Container Size
5 gal
Degreaser Container Size
5 gal.

Details

Color
None
Fragrance
Unscented
Chlorinated/Non Chlorinated
Non Chlorinated
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Degreaser Container Type
Pail
Item
Heavy Duty Degreaser
Degreaser Application
Mechanical equipment, motors, switch gears, transformers, & a wide variety of industrial & electrical equipment
Form
Liquid
Container Type
Bucket
Standards
NSF Rated, SNAP Approved
Application
Equipment/Machinery
VOC Content
0%
Dielectric Strength
42,100V
Primary Chemical
None
Nonflammable
No
Flash Point
185 Degrees F
Features
Clear Water-White Appearance, Slow Evaporation Rate
Biodegradable
No
NSF Rating
K1, K2
Base Formula
Solvent Based
Butyl Free
No
Plastic Safe
No

Description

Heavy Duty Degreaser, Bucket, 5 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Non Chlorinated, Dielectric Strength 42,100V, Application Equipment/Machinery, NSF Rated, SNAP Approved, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range No VOC, NSF Rating K1, K2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.