Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slide Lubricant, 10.5 oz, Aerosol Can, Organic Solvent, Black

  • Mfr # 05305

  • Zoro # G4823831


product price: $10.59
/ea

Key Features

Application
Designed specifically for use on fork lift inner slides.
Lubricant Type
Slide Lubricant
Base Formulation
Organic Solvent
Container Type
Aerosol Can
Net Weight
10.5 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05305
Zoro #
G4823831
UPC #
078254053059
Country of Origin
United States

Dimensions

Size
16 oz.
Container Size
16 oz

Details

Application
Designed specifically for use on fork lift inner slides.
Lubricant Type
Slide Lubricant
Base Formulation
Organic Solvent
Container Type
Aerosol Can
Net Weight
10.5 oz.
Min. Operating Temp.
0 Degrees F
Maximum Operating Temperature
325 Degrees F
Flash Point
20 Degrees F
Lubricant Film
Wet
Primary Additive
Molybdenum
NSF Rating
Not Rated
Color
Black
Lubricant Container
Aerosol Can
Lubricant NSF Rating
Not Rated
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Item
Inner Slide Lubricant
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Max. Operating Temp.
325 Degrees F
VOC Content
61.4 %
Specific Gravity
0.7
Standards
RoHS Compliant
Net Fill
10.5 oz
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Flammability
Flammable
50 State VOC Compliant
Yes
Odorless
No
Operating Temp. Range
0 Degrees to 325 Degrees F
Lubricant Application
Inner Slide Lubricant
Lubricant Base
Organic Solvent
Additive Included
No Additives
Operating Temperature - Maximum
325 Degrees F
Primary Additives
Molybdenum
Post-Application Film
Wet
Container Capacity
16 oz
Base Lubricant
Organic Solvent
Aerosol Container Delivery Method
Rigid Straw
Aerosol Container Net Fill
10.5 oz
Product Type
General Purpose Lubricant
Metal Detectable Container
Metal Detectable
Operating Temperature - Minimum
0 Degrees F
Odor
Not Odorless

Description

Product Description


Specially formulated to cohere to fork lift inner slide rails, providing long lasting smooth flawless operating over extended periods. It is designed to lubricate, increase slide motion, and protect against rust and corrosion of fork lift inner slide rails.


Features and Benefits


•Extends equipment life
•Lowers fiction and prevents galling
•Prevents destructive metal-to-metal contact
•Contains Moly which provides cling ability to avoid sling-off or excess dripping
•Designed to lubricate, increase slide motion and protect against rust and corrosion

Applications


•Designed Specifically For Use on Fork Lift Inner Slides

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.