Zoro Homepage
This item is Discontinued.
Crc Lecithin Mold Release, 16 oz, Aerosol 03306

Lecithin Mold Release, 16 oz, Aerosol (Discontinued)

  • Mfr # 03306
  • Zoro # G1429775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03306
Zoro #
G1429775
UPC #
078254033068
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
General Purpose Mold Release
NSF Rating
Not Rated
Min. Operating Temp.
40 Degrees F
Max. Operating Temp.
500 Degrees F
Net Weight
12 oz.
Primary Chemical Base
Lecithin
Standards
FDA Regulation CFR 175.300
VOC Content
97 %
Lubricant NSF Rating
Not Rated
Container Type
Spray Can
Physical Form
Liquid
Application
Injection and Compression Molding of Abs, Acetyl, Acrylic, Noryl(R), Nylon, Polycarbonate, Polystyrene, Polysulfone, and Wax. Also For Use on plastic wrap equipment, gaskets and seals.
Mold Release Film
Wet
Silicone Content
0 %
Odorless
Yes
Water Resistant
Yes
Mold Release Base
Vegetable Oil
Primary Additive
No Additives
Paintable
Yes
Operating Temp. Range
40 Degrees to 500 Degrees F
USDA Certified Biobased Product
No
Mold Release Container
Aerosol Can
Net Fill
12 oz
For Use On Materials
Plastic, Rubber
Flammability
Non-Flammable
50 State VOC Compliant
Yes
Mold Release Color
Colorless
Mold Release Type
General Purpose Mold Release

Description

General Purpose Mold Release, 16 oz, Aerosol Can, No Additives, Wet, Liquid, 40 Degrees F, 500 Degrees F, CRC

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.