Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Crc-Sta-Lube 10 Oz White Lithium Grease With Non Stick  05037 5037

Crc-Sta-Lube 10 Oz White Lithium Grease With Non Stick 05037 (Discontinued)

  • Mfr # 5037
  • Zoro # G204137790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5037
Zoro #
G204137790
UPC #
-
Country of Origin
China

Dimensions

Size
8.96 fl oz

Details

Application
Hinges, latches, overhead door tracks, open gears, chains, cables, slide conveyors, guide rails, cams, pistons, machinery, tools, & equipment. A break-in lubrication for bearings.
Net Weight
10 wt oz
Flash Point
Less than 0°F
Dropping Point
350°F
Pour Point
0F
Color
Off White
Removability
Remove with a degreaser or brake cleaner product.
Specific Gravity
0.6257
VOC Content
531.8 g/L
Operating Temperature Range
0 to 300 Degrees F
Item
Grease

Description

  • Lithium grease
  • Heavy-duty metal to metal lubricant will not wash off, melt, or freeze
  • A high purity, NLGI Grade 2 white lithium grease
  • Provides superior lubrication and durability in any weather and most temperatures
  • Versatile grease designed for applications requiring a long grease life
  • Will not break down or run out
  • 10 oz aerosol
  • Length: 8.69
  • Width: 8.44
  • Height: 11.31
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.