Zoro Homepage

Liquid, 16 oz, Aerosol Can, Petroleum Distillate, Amber

  • Mfr # 2005

  • Zoro # G806600968


product price: $258.99
/pk 12, $21.58/ea
Free Shipping & Returns

Key Features

Lubricant Type
Liquid
Base Formulation
Petroleum Distillate
Container Type
Aerosol Can
Size
16 oz
Flash Point
200°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005
Zoro #
G806600968
UPC #
30078254020052
Country of Origin
China

Dimensions

Size
16 oz

Details

Lubricant Type
Liquid
Base Formulation
Petroleum Distillate
Container Type
Aerosol Can
Flash Point
200°F
NSF Rating
H2
Color
Amber
VOC Content
0%

Description

CRC 2-26 MULTI-PURPOSE PRECISION LUBRICANTS - 16 OZ. AEROSOL CAN - PACKAGE QTY 12 CLEANS, LUBRICATES, PENETRATES AND LOOSENS CORROSION. PREVENTS CORROSION BY DISPLACING MOISTURE. RESTORES RESISTANCE VALUES AND HELPS STOP CURRENT LEAKAGE. HELPS RESTORE WATER DAMAGED ELECTRICAL EQUIPMENT. CONVENIENT 360o SPRAY VALVE - CAN BE SPRAYED FROM ANY POSITION. CLEANS LIGHT SOILS AND CONTAMINANTS. WILL NOT HARM MODERN PLASTICS, INCLUDING POLYCARBONATES, ABS AND NORYL®..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.