Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Lock Lubricant, 1.5 oz., Aerosol can, Black 03119

Lock Lubricant, 1.5 oz., Aerosol can, Black (Discontinued)

  • Mfr # 03119
  • Zoro # G4246746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03119
Zoro #
G4246746
UPC #
078254031194
Country of Origin
United States

Dimensions

Size
1.5 oz.
Container Size
2 oz

Details

Application
Rusted lock parts, frozen locks and mechanisms
Lubricant Type
Lock Lubricant
Container Type
Aerosol can
Net Weight
1.5 oz.
Min. Operating Temp.
0 Degrees F
Flash Point
58 Degrees F
Lubricant Film
Dry
Primary Additive
No Additives
NSF Rating
Not Rated
Color
Black
Specific Gravity
0.74
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Standards
RoHS Compliant
VOC Content
95.3 %
Lubricant Container
Aerosol Can
Item
Lock Dry Lubricant
Max. Operating Temp.
120 Degrees F
Green Certification or Other Recognition
USDA Certified Biobased Product
Sub-Category
Lubricants and Penetrants
Lubricant NSF Rating
Not Rated
Lubricant Color
Black
Lubricant Additives
Graphite
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
USDA Certified Biobased Product
No
50 State VOC Compliant
Yes
Lubricant Application
Lock Dry Lubricant
Flammability
Flammable
Operating Temp. Range
0 Degrees to 120 Degrees F
Net Fill
1.5 oz
Odorless
No
Lubricant Base Material
Graphite
Lubricant Base
Graphite

Description

Lock Dry Lubricant, Dry, CRC, Net Fill 1.5 oz, Container Size 2 oz, Lubricant Container Aerosol Can, Graphite, No Additives Primary Additive, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 120 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 95.3 Percent, Lubricant Color Black, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 58 Degrees F, Standards RoHS Compliant, No USDA Certified Biobased Product

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.