
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2031
Zoro #
G8657623
UPC #
78254020310
Country of Origin
United States
Dimensions
Container Size
10 oz
Details
Item
Corrosion Inhibitor
Lubricant Container
Aerosol Can
Lubricant Film
Dry
Outdoor Life Expectancy
Medium
Removability
Moderate
Series
Lectra Shield
Flash Point
Less Than 0 Degrees F
VOC Content
79%
Chemical Base
Petroleum
Description
Corrosion Inhibitor, Dry Lubricant Film, Medium Outdoor Life Expectancy, Moderate Removability, Lubricant Container Aerosol Can, Container Size 10 oz, Lectra Shield, Chemical Base Petroleum, VOC Content 79 Percent, Flash Point Less Than 0 Degrees F
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.