
MARINE HEAVY DUTY SILICONE, 9 WT OZ
Mfr # 6077
Zoro # G616323873
product price: $12.59
/eaKey Features
Maximum Operating Temperature
400 degree Fahrenheit
Flash Point
<0°F
Color
Colorless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6077
Zoro #
G616323873
UPC #
78254060774
Country of Origin
United States
Details
Maximum Operating Temperature
400 degree Fahrenheit
Flash Point
<0°F
Color
Colorless
Description
Clean, odorless, highly water resistant. Fights corrosion. Lubricates wood, nylon, rubber, metals, canvas and leather. Eliminates squeaking and binding. Lubricates from -40 degree Fahrenheit to 400 degree Fahrenheit.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.