Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Cleaner, 4.5 oz, Aerosol Spray Can, Alcohol, 12 PK

  • Mfr # 05610

  • Zoro # G3234837


product price: $10.19
/ea
Sold in multiples of 12 for $122.28

Key Features

Container Type
Aerosol Spray Can
Container Size
6 oz
Cleaner Form
Liquid
VOC Content
95%
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05610
Zoro #
G3234837
UPC #
-
Country of Origin
United States

Dimensions

Container Size
6 oz
Size
4.5 oz.

Details

Item
Electronic Cleaner
Container Type
Aerosol Spray Can
Cleaner Form
Liquid
VOC Content
95%
NSF Rating
Not Rated
Nonflammable
No
Standards
OSHA, 29 CFR 1910.1200
Flash Point
Less than 0 Degrees F
Net Weight
4.5 oz
Color
Colorless
Fragrance
Alcohol
Application
Mass Air Flow Sensors and Housing
Cleaner Chemical Product Grouping
Electronic Cleaner
Recommended Dilution
Ready to Use
Butyl Free
No

Description

Electronic Cleaner, Electronic Cleaner, Aerosol Spray Can, 6 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Liquid, Standards RoHS Compliant, Color Clear, Butyl Free No, VOC Content 95 Percent, Flash Point Less than 0 Degrees F, NSF Rating Not Rated, Nonflammable No, Net Weight 4.5 oz

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.