Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02011
Zoro #
G4148560
UPC #
078254020112
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Lubricant Application
Electrical Lubricant
NSF Rating
H2 No Food Contact
Lubricant Container
Drum
Lubricant Base
Petroleum Distillates
USDA Certified Biobased Product
No
Primary Additive
No Additives
Item
Electrical Lubricant
Lubricant NSF Rating
Not Rated
GHS Flammability Rating
Combustible Liquid (Category 4)
Flash Point
200 Degrees F
Lubricant Film
Wet
Min. Operating Temp.
-50 Degrees F
Lubricant Color
Amber
Series
2-26
Max. Operating Temp.
250 Degrees F
VOC Content
0 %
Standards
NSF Registration #017223, RoHS
Lubricant Base Material
Mineral Oil
Operating Temp. Range
-50 Degrees to 250 Degrees F
Flammability
Flammable
Odorless
No
50 State VOC Compliant
Yes
Net Fill
55 gal
Description
Electrical Lubricant, Wet, CRC, 2-26, Net Fill 55 gal, Container Size 55 gal, Lubricant Container Drum, Petroleum Distillates, No Additives Primary Additive, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 250 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Amber, Odorless No, Flammable Flammability, Combustible Liquid (Category 4), Flash Point 200 Degrees F, Standards NSF Registration #017223, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.