Zoro Homepage

Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 55 Gal Drum

  • Mfr # 03011

  • Zoro # G2172591


product price: $2,453.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Application
Tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks, drill rod, heat treated parts, machined surfaces, finished welds, aluminum extrusions, air actuated tools, conveyors, frozen joints, locks, hoists, etc.
Lubricant Type
Multipurpose Lubricant
Base Formulation
Petroleum Distillates
Net Weight
55 gal.
Size
55 gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03011
Zoro #
G2172591
UPC #
078254030111
Country of Origin
United States

Dimensions

Size
55 gal.
Container Size
55 gal

Details

Application
Tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks, drill rod, heat treated parts, machined surfaces, finished welds, aluminum extrusions, air actuated tools, conveyors, frozen joints, locks, hoists, etc.
Lubricant Type
Multipurpose Lubricant
Base Formulation
Petroleum Distillates
Container Type
Drum
Net Weight
55 gal.
Min. Operating Temp.
-50 Degrees F
Maximum Operating Temperature
250 Degrees F
Flash Point
192 Degrees F
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
H2
Color
Green
Item
General Purpose Lubricant
Standards
NSF Registered 017429 Category Code H2, RoHS Compliant
Lubricant NSF Rating
H2 Food Grade
Specific Gravity
0.83
Series
3-36
Lubricant Container
Drum
VOC Content
0 %
Max. Operating Temp.
250 Degrees F
Chemical Base
Petroleum
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Green Certification or Other Recognition
USDA Certified Biobased Product
GHS Flammability Rating
Combustible Liquid (Category 4)
USDA Certified Biobased Product
Not USDA Certified Biobased Product
50 State VOC Compliant
Yes
Operating Temp. Range
-50 Degrees to 250 Degrees F
Lubricant Application
General Purpose Lubricant
Net Fill
55 gal
Flammability
Flammable
Odorless
No
Lubricant Base
Petroleum Distillates
Additive Included
No Additives
Product Type
General Purpose Lubricant
Operating Temperature - Minimum
-50 Degrees F
Base Lubricant
Petroleum Distillates
Metal Detectable Container
Metal Detectable
Post-Application Film
Wet
Operating Temperature - Maximum
250 Degrees F
Container Capacity
55 gal
Odor
Not Odorless
Primary Additives
No Additives

Description

General Purpose Lubricant, Wet, CRC, 3-36, Net Fill 55 gal, Container Size 55 gal, Lubricant Container Drum, Petroleum Distillates, No Additives Primary Additive, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 250 Degrees F, NSF Rating H2, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Blue/Green, Odorless No, Flammable Flammability, Combustible Liquid (Category 4), Flash Point 192 Degrees F, Standards NSF Registered 017429 Category Code H2, RoHS Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.