Silicone Lubricant, 10 oz., Aerosol Can, Silicone, Colorless (Discontinued)
- Mfr # 03032
- Zoro # G9760624
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03032
Zoro #
G9760624
UPC #
078254030326
Country of Origin
United States
Dimensions
Size
10 oz.
Container Size
16 oz
Description
General Purpose Lubricant, Dry, CRC, Net Fill 10 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Silicone, No Additives Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating H1, 50 State VOC Compliant Yes, VOC Content 60 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point Less Than 23 Degrees F, Standards NSF Registered 151006 Category Code H1, RoHS Compliant
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.