Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Multipurpose Lubricant, 1 gal., jug, Amber 02006

Multipurpose Lubricant, 1 gal., jug, Amber (Discontinued)

  • Mfr # 02006
  • Zoro # G4297474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02006
Zoro #
G4297474
UPC #
078254020068
Country of Origin
United States

Dimensions

Size
1 gal.
Container Size
1 gal

Details

Application
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Lubricant Type
Multipurpose Lubricant
Container Type
jug
Net Weight
1 gal.
Min. Operating Temp.
-50 Degrees F
Flash Point
200 Degrees F
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
H2 No Food Contact
Color
Amber
Lubricant NSF Rating
H2 Food Grade
Max. Operating Temp.
250 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Specific Gravity
0.82
Chemical Base
Mineral Oil
Lubricant Container
Jug
Lubricant Additives
No Additives
GHS Flammability Rating
Combustible Liquid (Category 4)
Standards
NSF Registration #017223, RoHS
VOC Content
0 %
Sub-Category
General Purpose Lubricants
Item
Electrical Lubricant
Series
2-26
Lubricant Color
Amber
Flammability
Flammable
Odorless
No
Lubricant Application
Electrical Lubricant
50 State VOC Compliant
Yes
Operating Temp. Range
-50 Degrees to 250 Degrees F
Net Fill
1 gal
Lubricant Base Material
Mineral Oil
USDA Certified Biobased Product
No
Lubricant Base
Petroleum Distillates

Description

Electrical Lubricant, Wet, CRC, 2-26, Net Fill 1 gal, Container Size 1 gal, Lubricant Container Jug, Petroleum Distillates, No Additives Primary Additive, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 250 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Amber, Odorless No, Flammable Flammability, Combustible Liquid (Category 4), Flash Point 200 Degrees F, Standards NSF Registration #017223, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.