Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Multipurpose Lubricant, 6 oz., Aerosol can, Blue 03004

Multipurpose Lubricant, 6 oz., Aerosol can, Blue (Discontinued)

  • Mfr # 03004
  • Zoro # G3492036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03004
Zoro #
G3492036
UPC #
078254030043
Country of Origin
United States

Dimensions

Size
6 oz.
Container Size
6 oz

Details

Application
Tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks, drill rod, heat treated parts, machined surfaces, finished welds, aluminum extrusions, air actuated tools, conveyors, frozen joints, locks, hoists, etc.
Lubricant Type
Multipurpose Lubricant
Container Type
Aerosol can
Net Weight
5 oz.
Min. Operating Temp.
-50 Degrees F
Flash Point
192 Degrees F
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
H2 No Food Contact
Color
Blue
Specific Gravity
0.82
Lubricant Additives
No Additives
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Green Certification or Other Recognition
USDA Certified Biobased Product
Lubricant NSF Rating
H2 Food Grade
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Sub-Category
Food Safe Lubricants
Lubricant Container
Aerosol Can
Series
3-36
Standards
NSF Registered 017411, Category Code H2
Chemical Base
Petroleum
Item
General Purpose Lubricant
Max. Operating Temp.
250 Degrees F
Lubricant Color
Blue/Green
VOC Content
0 %
Odorless
No
Lubricant Application
General Purpose Lubricant
50 State VOC Compliant
Yes
USDA Certified Biobased Product
No
Lubricant Base Material
Mineral Oil
Net Fill
5 oz
Operating Temp. Range
-50 Degrees to 250 Degrees F
Flammability
Flammable
Lubricant Base
Petroleum Distillates

Description

General Purpose Lubricant, Wet, CRC, 3-36, Net Fill 5 oz, Container Size 6 oz, Lubricant Container Aerosol Can, Petroleum Distillates, No Additives Primary Additive, Min. Operating Temp. -50 Degrees F, Max. Operating Temp. 250 Degrees F, NSF Rating H2 No Food Contact, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Blue/Green, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point 192 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.