
Multipurpose Lubricant, Bottle, Petroleum, Clear Blue-Green
Mfr # 3006
Zoro # G006600973
product price: $417.99
/pk 4, $104.50/ea
Free Shipping & Returns
Key Features
Lubricant Type
Multipurpose Lubricant
Base Formulation
Petroleum
Flash Point
192°F
NSF Rating
H2
Color
Clear Blue-Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3006
Zoro #
G006600973
UPC #
30078254030068
Country of Origin
United States
Details
Lubricant Type
Multipurpose Lubricant
Base Formulation
Petroleum
Container Type
Bottle
Flash Point
192°F
NSF Rating
H2
Color
Clear Blue-Green
Description
CRC 3-36® MULTI-PURPOSE LUBRICANT & CORROSION INHIBITOR, 1 GALLON, BOTTLE, PETROLEUM MULTI-PURPOSE LUBRICANT, PENETRANT AND CORROSION INHIBITOR FORMS A CLEAR, THIN FILM THAT LUBRICATES, PREVENTS CORROSION, DISPLACES MOISTURE AND PENETRATES. 3-36 DRIVES OUT MOISTURE AND LEAVES A THIN, LONG LASTING FILM TO PROTECT AGAINST CORROSION.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.