Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Purpose Lubricant and Corrosion Inhibitor, 3-36, -50 to 250 Degrees F, 16 oz Spray Bottle

  • Mfr # 03007

  • Zoro # G0315147


product price: $11.19
/ea

Key Features

Application
Tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks, drill rod, heat treated parts, machined surfaces, finished welds, aluminum extrusions, air actuated tools, conveyors, frozen joints, locks, hoists, etc.
Lubricant Type
Multipurpose Lubricant
Base Formulation
Petroleum Distillates
Net Weight
16 oz
Size
16 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03007
Zoro #
G0315147
UPC #
078254030074
Country of Origin
United States

Dimensions

Size
16 oz.
Container Size
16 oz

Details

Application
Tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks, drill rod, heat treated parts, machined surfaces, finished welds, aluminum extrusions, air actuated tools, conveyors, frozen joints, locks, hoists, etc.
Lubricant Type
Multipurpose Lubricant
Base Formulation
Petroleum Distillates
Container Type
Spray Bottle
Net Weight
16 oz
Min. Operating Temp.
-50 Degrees F
Maximum Operating Temperature
250 Degrees F
Flash Point
192 Degrees F
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
H2
Color
Green
Max. Operating Temp.
250 Degrees F
Series
3-36
Lubricant Container
Spray Bottle
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Item
General Purpose Lubricant
Standards
NSF Registered 017429 Category Code H2, RoHS Compliant
VOC Content
0 %
Green Certification or Other Recognition
USDA Certified Biobased Product
Lubricant NSF Rating
H2 Food Grade
Specific Gravity
0.83
Chemical Base
Petroleum
GHS Flammability Rating
Combustible Liquid (Category 4)
Operating Temp. Range
-50 Degrees to 250 Degrees F
50 State VOC Compliant
Yes
Lubricant Application
General Purpose Lubricant
Odorless
No
Flammability
Flammable
Net Fill
16 oz
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Lubricant Base
Petroleum Distillates
Additive Included
No Additives
Metal Detectable Container
Not Metal Detectable
Container Capacity
16 oz
Primary Additives
No Additives
Base Lubricant
Petroleum Distillates
Odor
Not Odorless
Operating Temperature - Minimum
-50 Degrees F
Product Type
General Purpose Lubricant
Operating Temperature - Maximum
250 Degrees F
Post-Application Film
Wet

Description

Product Description


A versatile petroleum based compound that forms a clear, thin film that lubricates and protects against wear and corrosion. Multi-purpose product lubricates, protects, displaces moisture, and cleans.


Features and Benefits


•VOC Compliant
•Loosens frozen parts
•NSF H2 registered for use in meat and poultry plants
•Lubricates without leaving a sticky residue
•Drives out moisture and leaves a thin, long lasting film to protect against corrosion

Applications


•Tubing
•Castings
•Gears
•Weld Rod
•Wire
•Fixtures
•Dies
•Jigs
•Shim Stock
•Chucks
•Drill Rod
•Heat Treated Parts
•Machined Surfaces
•Finished Welds
•Aluminum Extrusions
•Air Actuated Tools
•Conveyors
•Frozen Joints
•Locks
•Hoists
•And More

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.