Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Non Chlor Degreaser, Size 20 oz., 18 oz. 10905

Non Chlor Degreaser, Size 20 oz., 18 oz. (Discontinued)

  • Mfr # 10905
  • Zoro # G1336474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10905
Zoro #
G1336474
UPC #
078254109053
Country of Origin
Unknown

Dimensions

Degreaser Container Size
20 oz.
Cleaner Container Size
20 oz.

Details

Item
Aviation Super Degreaser
Cleaner Form
Liquid
Degreaser Application
Aircraft
Fragrance
Unscented
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Net Weight
18 oz.
Degreaser NSF Rating
Not Rated
Dielectric Strength
26,800V
Degreaser VOC Range
Greater than 50% / 500 g/L
Degreaser Item
Degreaser
Includes Chemical
None
Cleaner Container Type
Aerosol Can
Cleaner Chemical Product Grouping
Degreasers
VOC Content
1265g/L
Degreaser Container Type
Aerosol Can
Standards
Boeing D6-17487, Douglas CSD-1
Primary Chemical
None
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Sub-Category
Degreaser

Description

Aviation Super Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Can, Net Weight 18 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 1265g/L, Dielectric Strength 26,800V, Boeing D6-17487, Douglas CSD-1, Primary Chemical None, Cleaner VOC Range Greater Than 50 Percent / 500g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.