Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Oil Flush, 5 gal., Pail, ISO 46, Food Grade 04584

Oil Flush, 5 gal., Pail, ISO 46, Food Grade (Discontinued)

  • Mfr # 04584
  • Zoro # G4322687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04584
Zoro #
G4322687
UPC #
078254045849
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Oil Flush
Viscosity @ 100C
8 cSt
Food Grade
Yes
Container Type
Pail
Specific Gravity
0.95
ISO Viscosity Grade
46
Application
For Lubricants Changes
Standards
NSF 144410, H-1
SAE Grade
20
Sub-Category
Compressor
Flash Point
518 Degrees F
Viscosity @ 40C
46 cSt
Base
Petroleum
Viscosity Index
135
Four-Ball Wear
Not Specified
Pour Point
-22 Degrees F

Description

Oil Flush, Container Type Pail, ISO Viscosity Grade 46, Viscosity Index 135, Flash Point 518 Degrees F, Food Grade Yes, Application For Lubricants Changes, Viscosity @ 40C 46 cSt, Viscosity @ 100C 8 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.