Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
04585
Zoro #
G4322678
UPC #
078254045856
Country of Origin
Unknown
Dimensions
Size
55 gal
Details
Item
Oil Flush
Container Type
Drum
Viscosity @ 100C
8 cSt
SAE Grade
20
Application
For Lubricants Changes
ISO Viscosity Grade
46
Viscosity @ 40C
46 cSt
Base
Petroleum
Viscosity Index
135
Sub-Category
Compressor
Flash Point
518 Degrees F
Four-Ball Wear
Not Specified
Food Grade
Yes
Standards
NSF 144410, H-1
Specific Gravity
0.95
Pour Point
-22 Degrees F
Description
Oil Flush, Container Type Drum, ISO Viscosity Grade 46, Viscosity Index 135, Flash Point 518 Degrees F, Food Grade Yes, Application For Lubricants Changes, Viscosity @ 40C 46 cSt, Viscosity @ 100C 8 cSt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.