Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Silicone Lubricant, 16 oz., Spray Bottle, clear 03139

Silicone Lubricant, 16 oz., Spray Bottle, clear (Discontinued)

  • Mfr # 03139
  • Zoro # G2326834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03139
Zoro #
G2326834
UPC #
078254031392
Country of Origin
United States

Dimensions

Size
16 oz.
Container Size
16 oz

Details

Application
Recommended to lubricate mail parcel machines.
Lubricant Type
Silicone Lubricant
Container Type
Spray Bottle
Net Weight
15 oz.
Min. Operating Temp.
-40 Degrees F
Flash Point
Less Than 0 Degrees F
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
H1 Food Grade
Color
clear
GHS Flammability Rating
Highly Flammable Liquid (Category 2)
Sub-Category
General Purpose Lubricants
Specific Gravity
0.67
Lubricant Additives
Silicone
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Max. Operating Temp.
400 Degrees F
Item
Chute Lubricant
Lubricant Container
Spray Bottle
Lubricant Color
Colorless
Standards
NSF Registered 141104, Category Code H1
Lubricant NSF Rating
H1 Food Grade
VOC Content
97 %
Chemical Base
Silicone
Series
Parcel Glide(R)
Net Fill
15 oz
Flammability
Flammable
50 State VOC Compliant
Yes
USDA Certified Biobased Product
No
Operating Temp. Range
-40 Degrees to 400 Degrees F
Lubricant Base Material
Silicone
Lubricant Application
Chute Lubricant
Odorless
No
Lubricant Base
Silicone

Description

Chute Lubricant, Wet, CRC, Parcel Glide(R), Net Fill 15 oz, Container Size 16 oz, Lubricant Container Spray Bottle, Silicone, No Additives Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content 97 Percent, Lubricant Color Colorless, Odorless No, Flammable Flammability, Highly Flammable Liquid (Category 2), Flash Point Less Than 0 Degrees F, Standards NSF Registered 141104, Category Code H1

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.