Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Penetrant, 1 Gallon, Non-drying 03062

Penetrant, 1 Gallon, Non-drying (Discontinued)

  • Mfr # 03062
  • Zoro # G1211235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03062
Zoro #
G1211235
UPC #
078254030623
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Container Type
Bottle
Chemical Base
Mineral Oil
Lubricant NSF Rating
H2 Food Grade
Min. Operating Temp.
32 Degrees F
Max. Operating Temp.
300 Degrees F
Color
Amber
VOC Content
24.8 %
Flash Point
141 Degrees F
Penetrant Base
Hydrocarbon Solvent
Series
Screwloose(R)
Lubricant Color
Amber
Item
Penetrating Lubricant
Application
Nuts, Bolts, Pins, Screws, Bushings, Clips, Hinges, Snaps, Lugs, Caps, Locks, Washers, Sliding Mechanisms
Standards
RoHS, NSF Registration #119115
Lubricant Container
Jug
Net Weight
1 gal.
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Specific Gravity
0.8
GHS Flammability Rating
Combustible Liquid (Category 4)
NSF Rating
H2 No Food Contact
Lubricant Base Material
Mineral Oil
Flammability
Flammable
Odorless
No
Net Fill
1 gal
Operating Temp. Range
32 Degrees F to 300 Degrees F
50 State VOC Compliant
Yes
Lubricant Base
Petroleum Distillates
USDA Certified Biobased Product
No

Description

Penetrating Lubricant, CRC, Screwloose(R), Net Fill 1 gal, Container Size 1 gal, Jug, Petroleum Distillates, Min. Operating Temp. 32 Degrees F, Max. Operating Temp. 300 Degrees F, H2 No Food Contact NSF Rating, Yes 50 State VOC Compliant, 24.8 Percent VOC Content, Amber, Odorless No, Flammable, Combustible Liquid (Category 4), Flash Point 141 Degrees F, RoHS, NSF Registration #119115, USDA Certified Biobased Product No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.